Shop All Shower & Bathtub Parts
Moen
Voss Volume Control Trim in Matte Black
Mfr # T4692BL
Zoro # G210399601
product price: $175.84
/ea
Free Shipping & Returns
$175.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Length 5.1 in.
- Depth (In.) 5 in.
- Width (In.) 5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T4692BL
- Zoro # G210399601
- UPC # 26508371251
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 5.1 in. |
Depth (In.) | 5 in. |
Width (In.) | 5 in. |
Details
Finish | Matte Black |
Color | Black |
Standards | ADA Compliant |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLCO STZ Industries 1/4 in. FIP each X 1/4 in. D FIP each Black Malleable Iron Coupling (316UPMCO-14)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass Angled No-Kink Hose Bibb Valve with Tee Handle Shutoff (HA-HB102-1)
- BESTCARE wall, Ligature Resistant Showerhead, Chrome, White (WH538-CSH-SRCH)
- ELKAY Elkay Kit - Svc For Emi70Hnr Compr (98535C)
- MOEN Handshower Bracket Brushed Nickel (CL155694BN)
- MOEN Cia M-CORE 2 Series T/S EP BG (UT2263EPBG)
- MOEN Voss M-CORE Transfer Valve Only Trim in Matte Black (UT3611BL)
- MOEN Cia M-Core 3 Series Stacked V/O BL (UT3331BL)
- MOEN Escutcheon, 141002SRS (141002SRS)
- MOEN Diverter Rod Kit (154292ORB)
- ANZZI Romance 72in x 335in Frameless Swinging Shower Door in Brushed Gold (SD-AZ14-01BG)
- Moen Shower & Bathtub Parts