Shop All Vanity Lights
Moen
Voss Two Globe Bath Light
Mfr # YB5162BG
Zoro # G601233125
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.4
- Length 19.6
- Width 9.6
- Finish Brushed Gold
- Collection Voss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB5162BG
- Zoro # G601233125
- UPC # 34584028778
- Country of Origin Unknown
- Category Vanity Lights
Dimensions
Height | 7.4 |
Length | 19.6 |
Width | 9.6 |
Details
Finish | Brushed Gold |
Collection | Voss |
Weight | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Selectable Backlit Panel LED (2SBP3040L8CS-2-UNV-DIM)
- ILC Replacement For EIKO, WMG1C50KU (WMG-1C-50K-U)
- HALO Super Trim Air-Tite® Reflector, 30 (30WATH)
- GROZ ENGINEERING TOOLS PVT LTD 5W COB Head Lamp (LED/250)
- Z-LITE Darcy 3 Light Vanity, Chrome & Etched Opal (1939-3V-CH)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- NUVO 8 Light 48 in. Vanity Strip Polished Brass (SF77-191)
- DESIGNERS FOUNTAIN Westin 22.5in 3-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shades (95703-SP)
- BOSTON HARBOR Fixture Bathroom Wall 2Lt Wht (V88WH02-4413H-3L)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- Moen Vanity Lights