Shop All Bath Towel Bars and Hooks
Moen
Voss Towel Ring in Matte Black
Mfr # YB5186BL
Zoro # G710399705
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 5.4 in.
- Length 6.6 in.
- Color Black
- Height 3.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB5186BL
- Zoro # G710399705
- UPC # 34584038258
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 5.4 in. |
Length | 6.6 in. |
Height | 3.2 in. |
Details
Finish | Matte Black |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Included template and mounting hardware take the guesswork out of installation
- •Metal mounting post for extra security
- •Corrosion resistant
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID PEX Crimp Jaw, Standard, 1-1/4 In Pipe (22673)
- RHEEM 2.5 Gallon Mini-Tank Electric Water Heater (PROE2 1 RH MT)
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- JONES STEPHENS Wall Hung Urinal Gskt, 4-3/8"x2-7/8"x1/2 (G13-500)
- MOEN Genta Towel Ring in Bronzed Gold (BH3686BZG)
- MOEN Mason Double Robe Hook Old World Bronze (YB8003OWB)
- MOEN 90 Degree Towel Bar in Matte Black (YB8886BL)
- MOEN Brushed Gold Towel Ring (YB0586BG)
- MOEN Belfield 24in Double Towel Bar in Matte Black (YB6422BL)
- MOEN Caldwell Mediterranean bronze 24" towel bar (Y3124BRB)
- AMBA Amba Quadro Q 2842 B Quadro Towel Warmer in Brushed - 1009 BTUs (Q 2842 B)
- Moen Bath Towel Bars and Hooks