Shop All Toilet Repair Parts
Moen
Voss Tank Lever Oil Rubbed Bronze
Mfr # YB5101ORB
Zoro # G0177294
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Type Tank Lever
- Size 2.97" L x 1.57" W x 1.60 H
- Material of Construction Zinc
- Color/Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB5101ORB
- Zoro # G0177294
- UPC # 034584020635
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 2.97" L x 1.57" W x 1.60 H |
Details
Material | Zinc |
Type | Tank Lever |
Material of Construction | Zinc |
Color/Finish | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
For Use With | Voss Faucet |
Sub-Category | Accessories |
Item | Voss Tank Lever Oil Rubbed Bronze |
Description
Voss Tank Lever Oil Rubbed Bronze
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE STAINLESS STEEL FITTING (TE2KC6L4.0-PL)
- ZORO SELECT 1/4" MBSPT x MNPT x 7/8" TBE Red Brass Pipe Nipple Sch 40 (461-001BSNP)
- JONES STEPHENS 24in. Galvanized Water Heater Pan, Square (J37024)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106E)
- MOEN Dc Flush Valve Cap (104455)
- MOEN Service Kit (104569)
- MOEN Service Kit (104633)
- MOEN Service Kit (104627)
- MOEN Belfield Tank Lever (YB6401NL)
- MOEN Service Kit (104536)
- KINGSTON BRASS KTPL2 Toilet Tank Lever, Polished Brass (KTPL2)
- Moen Toilet Repair Parts