Shop All Toilet Repair Parts
Moen
Voss Tank Lever in Matte Black
Mfr # YB5101BL
Zoro # G810399698
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Matte Black
- Includes Template; Mounting Hardware
- Length 6.9 in.
- Height 2.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB5101BL
- Zoro # G810399698
- UPC # 34584038159
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Length | 6.9 in. |
Height | 2.75 in. |
Width | 4.5 in. |
Details
Color | Black |
Finish | Matte Black |
Includes | Template; Mounting Hardware |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Installs easily on most toilet styles
- •Included template and mounting hardware take the guesswork out of installation
- •Metal mounting post for extra security
- •Corrosion resistant
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Offset Closet Flange, PVC, 3"x4" (C54340)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., White (FTH150-05TC-G)
- ELKAY Push Bottom Assembly, For Use With Elkay & Halsey Taylor (98536C)
- LEGEND VALVE 1-1/4" SS HYDRANT ELBOW (312-056SS)
- MOEN Sage Tank Lever Bright Chrome (DN6801CH)
- MOEN Voss Tank Lever (YB5101NL)
- MOEN Bradshaw Oil rubbed bronze tank lever (DN3601ORB)
- MOEN Voss Tank Lever Oil Rubbed Bronze (YB5101ORB)
- MOEN Service Kit (104571)
- MOEN 90 Degree Tank Lever in Matte Black (YB8801BL)
- BLACK SWAN Closet Bolts-Brass-Bulk 1/4" X 3-1/2" (12050)
- Moen Toilet Repair Parts