Shop All Toilet Repair Parts
Moen
Voss Tank Lever Brushed Nickel
Mfr # YB5101BN
Zoro # G2171450
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Type Tank Lever
- Size 2.97" L x 1.57" W x 1.60 H
- Material of Construction Zinc
- Color/Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB5101BN
- Zoro # G2171450
- UPC # 034584020611
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 2.97" L x 1.57" W x 1.60 H |
Details
Material | Zinc |
Type | Tank Lever |
Material of Construction | Zinc |
Color/Finish | Brushed Nickel |
Finish | Brushed Nickel |
For Use With | Voss Faucet |
Item | Voss Tank Lever Brushed Nickel |
Sub-Category | Accessories |
Description
Voss Tank Lever Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Conical Muffler, 1/2 in MNPT, 40 micron Filter, Steel, Domestic (CMF48)
- USA INDUSTRIALS Coupler, Stainless Steel, Coupling Type B, Coupling Size: 1-1/4" (BULK-CGF-279)
- THRIFCO PLUMBING 1/2 X 3/8 Brass Reducer (9318029)
- SLOAN Cover Assembly, Electronic Dual Flush (EBV311A)
- MOEN Sage Tank Lever Oil Rubbed Bronze (DN6801ORB)
- MOEN Bradshaw Oil rubbed bronze tank lever (DN3601ORB)
- MOEN Service Kit (104565)
- MOEN Dc Flush Valve Cap (104455)
- MOEN Wand Kit Cp (169246)
- MOEN Service Kit (104536)
- PLUMB PAK Tank Lever Deco Chrome (PP836-71CPL)
- Moen Toilet Repair Parts