Shop All Shower & Bathtub Parts
Moen
Voss Posi-Temp Diverter Valve Only Trim in Matte Black
Mfr # T2690BL
Zoro # G810399407
product price: $409.23
/ea
Free Shipping & Returns
$409.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width (In.) 7.7 in.
- Standards ADA Compliant
- Depth (In.) 4.6 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2690BL
- Zoro # G810399407
- UPC # 26508373019
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 7.7 in. |
Depth (In.) | 4.6 in. |
Length | 11.7 in. |
Details
Finish | Matte Black |
Standards | ADA Compliant |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •Posi-Temp(r) with diverter
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBBY Mini Float Valve, 1/4 In, SS/Plastic (RM262P-N)
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert Coupling Jar (20-Pack), 20PK (ABTC1220JR)
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Venetian Bronze (538-RBMPU-DST)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- MOEN 4 Port Posi Cold Pex W/Cc Drop Blk Pk (62365PF)
- MOEN Shower Arm Diverter Oil Rubbed Bronze (A720ORB)
- MOEN Voss Posi-Temp Shower Only Trim in Matte Black (T2692EPBL)
- MOEN Cia POSI Tub/Shower EP BG (T2263EPBG)
- MOEN Lift Rod Kit (128865ORB)
- MOEN Diverter Kit (14960)
- KOHLER 1387361 Threshold 60 (1387362-01-BDX)
- Moen Shower & Bathtub Parts