Shop All Vanity Lights
Moen
Voss Polished nickel four globe bath light
Mfr # YB5164NL
Zoro # G801235011
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.24 in
- Length 32.76 In
- Width 9.61 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB5164NL
- Zoro # G801235011
- UPC # 34584029782
- Country of Origin Unknown
- Category Vanity Lights
Dimensions
Height | 7.24 in |
Length | 32.76 In |
Width | 9.61 in |
Details
Finish | Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/827)
- L1 4Ft LED T8 Emergency Tube Light, 18W, 2200Lm, 5000K, Emergency Power 8W, 100-277VAC, 20PK (LOC-4FTT8-18W50KF-8WEM B)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 40K, GX23, No Dim, Frosted (S28728)
- ILC Replacement for Target Tech K8107177a (K8107177A TARGET TECH)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, White (LHV-1004-WH)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, White (LHV-1007-WH)
- VAXCEL Vine 12in Light Kit Oil Shale (LK38812OL)
- DALS 32 Inch CCT LED Linear Vanity Light (LEDVAN003-CC-32BK)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Uplight Downlight Wall Mounted Fixture, Chrome (LHV-1004-CH)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, CEC Complaint, Satin Nickel Finish (FL5324D-J-MCT-62)
- ONTEL PRODUCTS Ontel Products 220590 Ever Brite LED Lights (220590)
- Moen Vanity Lights