Shop All Toilet Paper Dispensers & Holders
Moen
Voss Pivoting Paper Holder
Mfr # YB5108NL
Zoro # G201233396
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Product Series Voss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB5108NL
- Zoro # G201233396
- UPC # 34584029584
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 5.12 in |
Dispenser Width | 6.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Product Series | Voss |
Finish | Polished Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Towels & Wipes, White, Cellulose; Latex Free Binder, 900 Wipes, 12" x 13", 900 PK (W310)
- SCOTCH-BRITE Scouring Pad, Green, 6" L, 3-7/8" W, PK24 (220)
- HTH Spa Granule pH Minus 2.5 lb (86132)
- FLEXCART Plunger, 25 in Hand L, Flange (CC-100)
- MOEN Genta Paper Holder in Bronzed Gold (BH3608BZG)
- MOEN Iso BL Pivoting Paper Holder (RT PKG) (DN0708BL)
- MOEN Doux Pivoting Paper Holder (YB0208CH)
- MOEN Arlys BL Single Post Paper Holder RT PKG (Y5709BL)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- MOEN Darcy European Paper Holder (MY1509CH)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- Moen Toilet Paper Dispensers & Holders