Shop All Vanity Lights
Moen
Voss One Globe Bath Light
Mfr # YB5161BG
Zoro # G501234260
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.3
- Length 12.5
- Width 8.8
- Collection Voss
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB5161BG
- Zoro # G501234260
- UPC # 34584028792
- Country of Origin Unknown
- Category Vanity Lights
Dimensions
Height | 7.3 |
Length | 12.5 |
Width | 8.8 |
Details
Collection | Voss |
Finish | Brushed Gold |
Weight | 2.95 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, CFL, 13W, T3, G24q-1 (4-Pin) Base, Spiral 4 Pin (S4438)
- ILC Replacement for GE General Electric G.E 620ps40p 120v replacement light bulb lamp (620PS40P 120V GE GENERAL ELECTRIC G.E)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- PARADISE HALOGEN BULB 20W 2PK (GL22660PK2)
- ACCESS LIGHTING Retreat, LED Vanity, Antique Brushed Brass Finish, Acrylic Lens Acrylic (62535LEDDCS-ABB/ACR)
- ELK LIGHTING Ensley 2-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11981/2)
- ELK LIGHTING Matrix 4-Light Vanity Lamp in Satin Nickel with Clear Glass (17132/4)
- ZENITH METAL Cabinet Med Top Light (701L)
- DESIGNERS FOUNTAIN Moderne 14.25in 1-Light Chrome Contemporary Indoor Wall Sconce with Frosted Glass Shade (6040-CH)
- QUOIZEL Acacia 2-Light Brushed Nickel Bath Light (ACA8613BN)
- VAXCEL Akron 4L Vanity Bronze (W0286)
- Moen Vanity Lights