Shop All Shower & Bathtub Parts
Moen
Voss M-CORE Transfer Valve Only Trim in Matte Black
Mfr # UT3611BL
Zoro # G310399532
Free Shipping & Returns
$269.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 11.7 in.
- Includes M-Core 3-series cartridge
- Width (In.) 7.7 in.
- Depth (In.) 4.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # UT3611BL
- Zoro # G310399532
- UPC # 26508320433
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 11.7 in. |
Width (In.) | 7.7 in. |
Depth (In.) | 4.6 in. |
Details
Finish | Matte Black |
Includes | M-Core 3-series cartridge |
Standards | ADA Compliant |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Lever handle makes it easy to adjust the water
- •M-CORE with transfer
- •M-CORE 3 series cartridge included
- •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •Complies with American's with Disabilities Act (ADA) specifications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-COLDXKABCP)
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM010240T)
- HEALTHSMART 25" L, Toilet Mount, Aluminum, Toilet Safety, Textured (521-9804-9601)
- MOEN Cia M-Core 3 Series S/O EP CHR (UT3362EP)
- MOEN Escutcheon Screws (163WR)
- MOEN 4 Port Posi Cold Pex W/Cc Drop Blk Pk (62365PF)
- MOEN Cia M-Core 3 Series Stacked V/O BL (UT3331BL)
- MOEN Shower Arm Diverter Oil Rubbed Bronze (A720ORB)
- MOEN 90 Degree Trim Moentrol Shr Chr (TS3715)
- KOHLER Assembly, Cradle, Handshower (1139739-CP)
- Moen Shower & Bathtub Parts