Moen

Voss M-Core 2S S/O Ep Trim Nl


product price: $389.62
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 8.2 in
  • Width 7 in
  • Height 5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Moen
  • MFR # UT2692EPNL
  • Zoro # G408457090
  • UPC #
    26508339381
  • Country of Origin United States
  • Category Shower Faucets

Dimensions

Length 8.2 in
Width 7 in
Height 5 in

Description

polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space


  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •4-1/16" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •full spray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.