Shop All Vanity Lights
Moen
Voss Four Globe Bath Light
Mfr # YB5164BG
Zoro # G801233277
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.244
- Length 32.756
- Width 9.606
- Collection Voss
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB5164BG
- Zoro # G801233277
- UPC # 34584028754
- Country of Origin Unknown
- Category Vanity Lights
Dimensions
Height | 7.244 |
Length | 32.756 |
Width | 9.606 |
Details
Collection | Voss |
Finish | Brushed Gold |
Weight | 8.87 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite 53par30l/irh/sp/120 replacement light bulb lamp (53PAR30L/IRH/SP/120 PLUSRITE)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- SATCO Bulb, HID, 100, ED17, Medium Base, High Pressure Sodium (S3128)
- SATCO 13W T2 LED Light Bulb - Medium Base - Gloss White Finish (S6235)
- LIVEX LIGHTING Manhattan 1 Light Polished Chrome Bath Vanity (1541-05)
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- NUVO 1 Light Dual Surface Mount Fixture Medium Polished Nickel (60-4802)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- VAXCEL Vine 12in Light Kit Oil Shale (LK38812OL)
- SONNEMAN 18In. LED Bath Bar (2590.13)
- PROTEX SAFE CO Protex Electronic Wall Safe PWS-1814E - 14-1/8"W x 3-7/8"D x 18-1/4"H, Beige (PWS-1814E)
- Moen Vanity Lights