Shop All Bath Towel Bars and Hooks
Moen
Voss Double Robe Hook Bright Chrome
Mfr # YB5103CH
Zoro # G0176978
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3.300 in
- Height 2.100 in
- Finish Bright Chrome
- Width (In.) 3.200 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB5103CH
- Zoro # G0176978
- UPC # 034584020659
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length (In.) | 3.300 in |
Height | 2.100 in |
Width (In.) | 3.200 in |
Details
Item | Voss Double Robe Hook Bright Chrome |
Finish | Bright Chrome |
Description
Voss Double Robe Hook Bright Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" 90 SS304 STREET ELBOW (404-047)
- WATTS Dielectric Union, 3/4 In, FIP, 250 psi (3/4 LF3006)
- ANVIL Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L (0500173521)
- MOEN Shower Valve Repair Kit (8370HD)
- MOEN Madison Towel Ring in Brushed Nickel (BP6986BN)
- MOEN Curved Showr Rod Chrm (DN2160CH)
- MOEN 30" Towel Bar Only (DN9830BL)
- MOEN Mason 24" Towel Bar Old World Bronze (YB8094OWB)
- MOEN Brushed Nickel 24" Towel Bar (Y1224BN)
- MOEN Graeden Towel Ring in Brushed Nickel (Y0986BN)
- COMMAND Command 5000492 11.75 in. Medium Adhesive Strips Hanger Plastic - 3 lbs (5000492)
- Moen Bath Towel Bars and Hooks