Shop All Bath Towel Bars and Hooks
Moen
Voss 24in Towel Bar in Matte Black
Mfr # YB5124BL
Zoro # G010399610
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 3.9 in.
- Color Black
- Length 21.3 in.
- Height 2.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB5124BL
- Zoro # G010399610
- UPC # 34584038197
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 3.9 in. |
Length | 21.3 in. |
Height | 2.3 in. |
Details
Finish | Matte Black |
Color | Black |
Description
- •Matte black finish is the perfect complement to modern spaces
- •Included template and mounting hardware take the guesswork out of installation
- •Metal mounting post for extra security
- •Corrosion resistant
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 114 DWV 90 DEG Elbow (PVC 00300 0600HA)
- FLOODMASTER Battery Operated Water Alarm System (RS-095)
- SHARKBITE Sb Ball Valve 3/4 Lf (22185-0000LFA)
- CULLIGAN Whole House Replacement Filter For HF-150/HF-160/HF-360 (P1)
- MOEN Yorkshire 18" Towel Bar Satin Nickel (BP5318SN)
- MOEN 90 Degree Towel Bar in Matte Black (YB8886BL)
- MOEN Weymouth 18" Towel Bar (YB8418BL)
- MOEN Mason Towel Ring Satin Nickel (YB8086SN)
- MOEN Voss Towel Ring Oil Rubbed Bronze (YB5186ORB)
- MOEN HILLIARD TWL BAR 24""CHRM (MY2724CH)
- DELTA Dryden, Double Robe Hook Stainless (75135-SS)
- Moen Bath Towel Bars and Hooks