Shop All Bath Towel Bars and Hooks
Moen
Voss 24" Towel Bar
Mfr # YB5124NL
Zoro # G901233856
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Collection Voss
- Length 3.9
- Weight 1.4
- Width 2.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # YB5124NL
- Zoro # G901233856
- UPC # 34584029683
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.9 |
Width | 2.34 |
Height | 21.26 |
Details
Finish | Polished Nickel |
Collection | Voss |
Weight | 1.4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, Brass (ZUSA-VLV-207)
- WATTS Repair Kit, WattsSeries 800M4, 1/2 to 3/4 (800M4 1/2-3/4 1st Check Kit)
- PLUMB SHOP BRASSCRAFT MP ADJ BRS Tank Guide (862-029)
- CHICAGO FAUCET 2 1/2In Three-Wing Canopy Handle (950-PLJKCP)
- MOEN Preston Towel Ring Brushed Nickel (DN8486BN)
- MOEN Mikah Robe Hook in Matte Black (Y0703BL)
- MOEN Colinet Double Robe Hook Bg (YB0503BG)
- MOEN Preston Double Robe Hook Bright Chrome (DN8403CH)
- MOEN Mediterranean Bronze Robe Hook (Y2603BRB)
- MOEN Align 24" Towel Bar Black (YB0424BL)
- DELTA Trinsic 24 Double Towel Bar (75925-CZ)
- Moen Bath Towel Bars and Hooks