Shop All Bath Towel Bars and Hooks
Moen
Voss 24" Towel Bar Bright Chrome
Mfr # YB5124CH
Zoro # G0176987
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Bar Length 21.3 in
- Width 3.900 in
- Height 2.300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YB5124CH
- Zoro # G0176987
- UPC # 034584020741
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 21.3 in |
Width | 3.900 in |
Height | 2.300 in |
Details
Item | Voss 24" Towel Bar Bright Chrome |
Finish | Chrome |
Description
Voss 24 In. Towel Bar Bright Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T-541 NO LEAD SILLCOCK (107-175NL)
- PARKER Long Nipple, 316 SS, 3/8" Pipe Size, MNPTF (3/8 X 3.0 FFF-SS)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 3/4" MNPT (ZUSA-PF-282)
- HAWS Air Control Valve (5881)
- MOEN Arlys CH 24" Double Towel Bar (RT PKG) (Y5722CH)
- MOEN Align Single Robe Hook Brushed Nickel (YB0403BN)
- MOEN Glyde Matte black towel ring (MYB2386BL)
- MOEN Lindor Matte Black Towel Ring Zinc (MY8786BL)
- MOEN Robe Hook Bn Banbury (Y2603BN)
- MOEN Arlys BN 24" Double Towel Bar (RT PKG) (Y5722BN)
- OUTDOOR LAMP Outdoor LampWM6-WHT Wall Mount 6 Bar Towel Rack; White (WM6-WHT)
- Moen Bath Towel Bars and Hooks