Shop All Bathtub Faucets
Moen
Voss 1H Wall Mount Tub Orb
Mfr # WT691ORB
Zoro # G608461668
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.8 in
- Overall Width 11.5 in
- Application Residential
- Overall Length 18.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # WT691ORB
- Zoro # G608461668
- UPC # 26508353332
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Overall Height | 3.8 in |
Overall Width | 11.5 in |
Overall Length | 18.7 in |
Details
Application | Residential |
Description
oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •one-handle lever handle makes it easy to adjust the water
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •wall mount installation frees up extra space on the countertop
- •complies with Americans with Disabilities Act (ADA) specifications
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Sillcock (14P-10-MH)
- PARKER 1/4" Compression Brass Shut Off Coupler 5PK (393PD-4-4)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Continuousclean Technology (5709-0)
- POLYJOHN ENTERPRISES PolyJohn 300 Gallon Holding Tank - (HT01-0300)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- HOMEWERKS Homewerks 2-Handle Chrome Wall Mount Tub Faucet (3070-252-CHBWS)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-MB-J0806)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- Moen Bathtub Faucets