Shop All Bathroom Safety Bars and Chairs
Moen
Voss 12" Designer Grab Bar
Mfr # YG5112NL
Zoro # G901236192
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.149
- Finish Polished Nickel
- Width 3.07
- Height 15.433
- Weight 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # YG5112NL
- Zoro # G901236192
- UPC # 34584029478
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3.149 |
Width | 3.07 |
Height | 15.433 |
Details
Finish | Polished Nickel |
Weight | 1.9 |
Collection | Voss |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" S-640 PVC BACKWATER VALVE (202-252)
- SMITH-COOPER 3/8" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385010840)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-98)
- ZORO SELECT 1/2" Female NPT Malleable Iron Cap Class 300 (1LBZ6)
- MOEN SHOWER SEAT PLST WHITE 20in. (DN7035)
- MOEN 90 Degree 24in Designer Grab Bar in Matte Black (YG8824BL)
- MOEN 9" L, Home Care Designer 9" x 7/8" Diameter Ha, Bright Chrome (LR2250DCH)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Bright Bras, Bright Brass (R8718PB)
- MOEN 36in Designer Grab Bar in Brushed Gold (YG0436BG)
- MOEN 12in Concealed Screw Grab Bar in Matte Black (R8712BL)
- HEALTHSMART 21" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1814-1999)
- Moen Bathroom Safety Bars and Chairs