Shop All Sink Drains
Moen
Vessel Ext Grid Strainer Pb
Mfr # 125752P
Zoro # G508473952
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.7 in
- Height - Drains 0.75 in
- Typical Application Residential
- Finish Polished Brass
- Width 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 125752P
- Zoro # G508473952
- UPC # 26508232477
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 8.7 in |
Height - Drains | 0.75 in |
Width | 5.1 in |
Details
Typical Application | Residential |
Finish | Polished Brass |
Description
polished brass finish is warm and bright for a classic, highly reflective look
- •Intended for residential use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Socket Saver, 2" (J44200)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR25224)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 8mm x 1/8" Male BSPT (R) (PT08-01)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LCA1)
- MOEN Drain For Stainless Sinks (22036)
- MOEN Waste Assembly (140780P)
- MOEN Stainless Stainless Steel Sink Accessory (22174)
- MOEN Lavatory Drain Assembly (59031)
- MOEN Waste_Assembly (40025OWB)
- MOEN Stainless Drain For Stainless Sinks (22174)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV3)
- Moen Sink Drains