Shop All Bathtub and Shower Faucet Combo
Moen
Verso Combo Chr 2.5 Gpm
Mfr # 220C3
Zoro # G208576533
original price:
$214.99
9% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.95 in
- Length 12.99 in
- Height 7.8 in
- Application Residential
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 220C3
- Zoro # G208576533
- UPC # 26508348123
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.95 in |
Length | 12.99 in |
Height | 7.8 in |
Details
Application | Residential |
Finish | Chrome |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •7" diameter spray head showerhead with handshower
- •magnetix(tm) technology features an innovative magnetic docking system
- •eight-function combination spray for more variety
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Laminar Laminar Wall- Or Ceiling-Mount Bath Filler With 0.8" Orifice (922-BN)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- CHICAGO VALVES AND CONTROLS 3", Stainless Steel Class 150 Flanged Gate Valve (21611030)
- DELTA Delta 2100/2400 Series Slip Ring, 2H Ki (RP1748)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- Moen Bathtub Faucets & Accessories