Shop All Bathtub and Shower Faucet Combo
Moen
Verso Combo Ch 1.75 Gpm
Mfr # 220C3EP
Zoro # G108576534
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.64 in
- Length 13.15 in
- Height 7.64 in
- Application Residential
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 220C3EP
- Zoro # G108576534
- UPC # 26508348161
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.64 in |
Length | 13.15 in |
Height | 7.64 in |
Details
Application | Residential |
Finish | Chrome |
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •7" diameter spray head showerhead with handshower
- •magnetix(tm) technology features an innovative magnetic docking system
- •eight-function combination spray for more variety
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF Company Brass 5/8 in. D X 3/4 in. D Adapter (4504338)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/8" Pipe Size (706130-02)
- BANJO 3/4" FNPT 316 SS Bulkhead Tank Fitting (TF075SS)
- WATTS T and P Relief Valve, 3/4 In. Outlet (3/4 LF LLL100XL-2)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- Moen Bathtub and Shower Faucet Combo