Shop All Bathtub and Shower Faucet Combo
Moen
Verso Combo Bn 1.75 Gpm
Mfr # 220C3EPBN
Zoro # G408576548
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.6 in
- Length 13.2 in
- Height 7.6 in
- Application Residential
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 220C3EPBN
- Zoro # G408576548
- UPC # 26508348192
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.6 in |
Length | 13.2 in |
Height | 7.6 in |
Details
Application | Residential |
Finish | Brushed Nickel |
Description
brushed nickel finish brings the warm look of stainless to your bath
- •7" diameter spray head showerhead with handshower
- •magnetix(tm) technology features an innovative magnetic docking system
- •eight-function combination spray for more variety
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 1/2 in. Copper Tube Strap 2 Hole, 10PK (33538)
- T&S BRASS Cartridge, Cerama Cold (012447-25NS)
- DELTA Universal Showering Components: Hydrorain H<Sub>2</Sub>Okinetic 5-Setting Two-In-One Shower Head (58680-SS-PR)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 90 Deg. Street Elbow (5P825)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- MOEN Verso Combo Bg 1.75 Gpm (220C3EPBG)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- Moen Bathtub Faucets & Accessories