Shop All Bathtub and Shower Faucet Combo
Moen
Verso Combo Bl 1.75 Gpm
Mfr # 220C3EPBL
Zoro # G008576542
original price:
$278.99
9% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.7 in
- Length 13.1 in
- Height 7.6 in
- Application Residential
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 220C3EPBL
- Zoro # G008576542
- UPC # 26508348185
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.7 in |
Length | 13.1 in |
Height | 7.6 in |
Details
Application | Residential |
Finish | Matte Black |
Description
matte black finish is the perfect complement to modern spaces
- •7" diameter spray head showerhead with handshower
- •magnetix(tm) technology features an innovative magnetic docking system
- •eight-function combination spray for more variety
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1/2" Socket PVC Ball Valve Inline True Union (1829-005)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7036)
- LEGRIS Metric Push-to-Connect Fitting (3109 08 21)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560500209)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (897)
- Moen Bathtub Faucets & Accessories