Shop All Bathtub and Shower Faucet Combo
Moen
Verso Combo Bg 1.75 Gpm
Mfr # 220C3EPBG
Zoro # G608576546
original price:
$300.60
7% off
new price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.6 in
- Length 13 in
- Height 7.6 in
- Application Residential
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 220C3EPBG
- Zoro # G608576546
- UPC # 26508348178
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.6 in |
Length | 13 in |
Height | 7.6 in |
Details
Application | Residential |
Finish | Brushed Gold |
Description
brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •7" diameter spray head showerhead with handshower
- •magnetix(tm) technology features an innovative magnetic docking system
- •eight-function combination spray for more variety
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2PG)
- MOEN Diverter Tub Spout (41911)
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (G200FXFL360)
- MOEN Verso Combo Bn 1.75 Gpm (220C3EPBN)
- MOEN Findlay Tub and Shower Trim with Valve in Matte Black (82518BL)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- MOEN Verso Combo Bg 2.5 Gpm (220C3BG)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- KOHLER Purist 2-In-1 Combo 2.5 Gpm (23219-AF)
- Moen Bathtub and Shower Faucet Combo