Shop All Shower Heads
Moen
Verso Adjustable 9 Diameter Rainshower Showerhead in Chrome
Mfr # 220R2EP
Zoro # G410331982
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Length 11.89 in
- Width 10.47 in
- Weight 2.65 lb
- Flow Rate (GPM) 1.75 GPM (6.65 L/min) max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 220R2EP
- Zoro # G410331982
- UPC # 26508366233
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 11.89 in |
Width | 10.47 in |
Depth | 6 in |
Face Diameter | 9 in |
Details
Color | Silver |
Weight | 2.65 lb |
Flow Rate (GPM) | 1.75 GPM (6.65 L/min) max. |
Finish | Chrome |
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Generously sized 9" diameter rainshower for exceptional water coverage
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Adjustable the immerse full coverage spray awakens and invigorates
- •Covered under Moen's limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET PVC Clamp-on Saddles, 6 (PV8S060)
- ZORO SELECT Tubing, 55 psi at 70F, 100 ft., Shore A73 (4HL97)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Threaded Long Ferrule (15A1.5)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P788)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MOEN Nebia By Rainsower Orb (N400R0ORB)
- MOEN Wall Mounted, Shower Head Kit, Chrome, Wall (L2353)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- WATERPIK Water Pik TRS-523-553T Power Spray Plus Elements 5 Spray Combination Hand Held Shower & Showerhead 2.0 gpm (4298469)
- Moen Shower Heads