Shop All Showerheads and Tub Faucets
Moen
Verso 8-Function 7in Diameter Showerhead with Handshower in Matte Black
Mfr # 220C5BL
Zoro # G010399191
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM (9.5 L/min) max.
- Finish Matte Black
- Width 8.35 in.
- Depth 7.8 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 220C5BL
- Zoro # G010399191
- UPC # 26508376966
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | 8.35 in. |
Depth | 7.8 in. |
Length | 13.7 in. |
Details
Flow Rate | 2.5 GPM (9.5 L/min) max. |
Finish | Matte Black |
Color | Black |
Application | Bathroom |
Description
- •Matte black finish is the perfect complement to modern spaces
- •7" diameter spray head showerhead with handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Eight-function combination spray for more variety
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER SWIVEL BRNCH TEE (6508 62 22WP2)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- VIEGA Viega MegaPressG coupling No stop, 1-1/4" x 1-1/4" (25046)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66CA-4-4)
- MOEN Posi-Temp(R) All-Metal Trim Kits Classic Brushed Nickel (T8375NHCBN)
- MOEN Ccn 2.5 6F Hshwr Kit W Hose Bn (26100SRN)
- MOEN Posi-Temp(R) Shower Only (TL182NH)
- MOEN 90 Degree M-Core 3-Series Shower Only (UTS3715EP)
- MOEN trol(R) With Transfer Valve Trim Matte Black (T3290BL)
- MOEN Wynford Brushed Nickel M-Core 3-Series Valve Only (UT35501BN)
- MOEN Belfield M-Core 3-Series Valve Only (UT3311)
- Moen Showerheads and Tub Faucets