Shop All Showerheads and Tub Faucets
Moen
Verso 8-Function 7in Diameter Showerhead with Handshower in Brushed Nickel
Mfr # 220C5BN
Zoro # G410399197
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM (9.5 L/min) max.
- Finish Brushed Nickel
- Width 7.95 in.
- Depth 7.8 in.
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 220C5BN
- Zoro # G410399197
- UPC # 26508376973
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | 7.95 in. |
Depth | 7.8 in. |
Length | 12.99 in. |
Details
Flow Rate | 2.5 GPM (9.5 L/min) max. |
Finish | Brushed Nickel |
Application | Bathroom |
Color | Silver |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •7" diameter spray head showerhead with handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Eight-function combination spray for more variety
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 3/8 in x 3/8 in Tube OD, Black 10 PK (3106 60 00)
- COMPONENT HARDWARE Rotary Drain, 3-1/2" Sink Opening, 2" Male (DBN-8000-SP1)
- PARKER 5/8" A-LOK 316 SS Union Tee (10ET10-316)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-3640)
- MOEN Chrome Cycling Shower Only (T42315NH)
- MOEN Transfer Valve Trim Matte Black (T4192BL)
- MOEN Roman Tub Hand Shower Elbow - (1417)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T4502BN)
- MOEN Pressure Balancing, Tub and Shower Valve, Brass (2570)
- MOEN M-Core 3 Port 1/2" Cold Expansion Pex Connection (U130CXS)
- KOHLER Purist Floor-Mount Bath Filler Trim With Handshower (T97328-4-BL)
- Moen Showerheads and Tub Faucets