Shop All Showerheads and Tub Faucets
Moen
Verso 8-Function 7in Diameter Eco-Performance Showerhead with Handshower in Chrome
Mfr # 220C5EP
Zoro # G210399267
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 1.75 GPM (6.65 L/min) max.
- Finish Chrome
- Width 8.35 in.
- Depth 7.64 in.
- Standards WaterSense Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 220C5EP
- Zoro # G210399267
- UPC # 26508376980
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | 8.35 in. |
Depth | 7.64 in. |
Length | 13.62 in. |
Details
Flow Rate | 1.75 GPM (6.65 L/min) max. |
Finish | Chrome |
Standards | WaterSense Listed |
Color | Silver |
Application | Bathroom |
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •7" diameter spray head showerhead with handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Eight-function combination spray for more variety
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 3", 225 psi, Elbow, 4 7/16" O.D. (M300BRBSWP90)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-2.5-304)
- ZURN Countersunk Cleanout Plug, 2" (CO2490-PV2)
- STERLING SEAL & SUPPLY 1"x24"x25' Roll Ceramic Insulation 8lb 2300F (2300.cfb.8lb.1x24x25x1)
- MOEN Eco-Performance Handshower (164928)
- MOEN Handle Hub (114346ORB)
- MOEN Engage Hh Shwrhead Brnkl (26100EPSRN)
- MOEN Wynford Brushed Nickel M-Core 3-Series Shower Only (UT35502BN)
- MOEN Commercial M-Core 3-Series V/O Trim Ch (UT8350)
- MOEN Eco-Performance Handshower Brushed Gold (155747BG)
- BRASSCRAFT Tub And Shower, Tub/Shower Stem, Brass and Chrome (SLD1152)
- Moen Showerheads and Tub Faucets