Shop All Showerheads and Tub Faucets
Moen
Verso 8-Function 5in Diameter Eco-Performance Showerhead with Handshower in Matte Black
Mfr # 220H5EPBL
Zoro # G810399384
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 1.75 GPM (6.65 L/min) max.
- Finish Matte Black
- Width 5.98 in.
- Depth 3.94 in.
- Length 11.81 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 220H5EPBL
- Zoro # G810399384
- UPC # 26508377123
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | 5.98 in. |
Depth | 3.94 in. |
Length | 11.81 in. |
Details
Flow Rate | 1.75 GPM (6.65 L/min) max. |
Finish | Matte Black |
Application | Bathroom |
Color | Black |
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •5" diameter spray head handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Eight-function combination spray for more variety
- •Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- RIOBEL 2-Way Type T/P (Thermostatic/Pressure Balance) Coaxial Valve Trim (TGS23C)
- LEGRIS Push-to-Connect Wye Union, 1/4 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3140 56 60)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron Union Class 150 (5P588)
- MOEN Eco-Performance Handshower (164927)
- MOEN Align M-Core Transfer M-Core Transfer Valve Trim (UT4191BG)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62390)
- MOEN Posi-Temp(R) Shower Only (TS2202EP)
- MOEN One-Function 3-5/8" Diameter Spray Head Standard Brushed Gold (6399BG)
- MOEN Doux 1H Wall Mount Tub Bl (WTS981BL)
- DELTA Faucet, Spring, Not Applicable (RP3427MBS)
- Moen Showerheads and Tub Faucets