Shop All Showerheads and Tub Faucets
Moen
Valve Trim, Lever, 1/2 In, Chrome
Mfr # T2131
Zoro # G5074991
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Connection 1/2 in
- Standards ADA, ASME A112.18, CSA B125.1
- Face Dia. 7 1/2 in
- For Use With Eva Posi-Temp Bathtub and Shower Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T2131
- Zoro # G5074991
- UPC # 026508152492
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 7 1/2 in |
Face Dia. (In.) | 7-1/2 |
Length | 7 5/8 in |
Length (In.) | 7-5/8 |
Manufacturers Warranty Length | 5 yr |
Connection Size | 1/2 in |
Trim Plate Height | 7 in |
Trim Plate Width | 7 in |
Description
Tub and Shower Trim, ADA Compliance Yes, Connection Size 1/2 in, Faucet Handle Type Lever, For Use With Eva Posi-Temp Bathtub and Shower Faucets, Ligature Resistant No, Number of Handles 1, Moen, Trim Finish Chrome, Trim Plate Height 7 in, Trim Plate Material Brass, Trim Plate Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Manual TwoWay Ball Valve, 9.5in Overall L (73A10127A)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SD15-SSVS-R)
- SMITH-COOPER Thrd Cap, 3M, 304/L, 1" (4307000016)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 96 in, 1/2 in Wall, Light gray (0079-2496SS050-SH-0000-00)
- MOEN Posi-Temp(R) Tub/Shower (T2813EP)
- MOEN Wynford Brushed Nickel M-Core 3-Series Shower Only (UT35502BN)
- MOEN Cia Tubfiller BL (615BL)
- MOEN Verso 8-Function 7in Diameter Showerhead with Handshower in Brushed Nickel (220C5BN)
- MOEN Wynford M-Core 3-Series Shower Only (UT35502)
- MOEN Eco-Performance Handshower Matte Black (198020BL)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BN)
- Moen Showerheads and Tub Faucets