Shop All Toilet Paper Dispensers & Holders
Moen
Vale Oil Rubbed Bronze Pivoting Paper Holder
Mfr # DN4408ORB
Zoro # G601232951
product price: $25.25
/ea
Not eligible for select promotions
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Oil Rubbed Bronze
- Product Series Vale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # DN4408ORB
- Zoro # G601232951
- UPC # 34584016720
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.26 in |
Dispenser Width | 7.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Oil Rubbed Bronze |
Product Series | Vale |
Finish | Oil Rubbed Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 12 in Sweep Face Push Broom, Medium, Blue, 59 in L Handle (31663/29623)
- BOARDWALK High Traffic Floor Polish, 1 gal Bottle (BWK4404FEA)
- HIRETECH Abrasive Sheet, Adhesive Back 120, PK50 (01754)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., Washable PTFE, HEPA 148 cfm (107412177)
- MOEN Graeden 3-Piece Hardware Set with 18in Towel Bar, Paper Holder, and Towel Ring in Nickel (Y0993BN)
- MOEN Hilliard Paper Hldr Mbrz (MY2708BRB)
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- MOEN 90 Degree Pivoting Paper Holder in Matte Black (YB8808BL)
- PLUMB PAK Toilet Paper Holder Wht (PP835-35)
- Moen Toilet Paper Dispensers & Holders