Shop All Vacuum Breakers
Moen
Vacuum Breaker Oil Rubbed Bronze
Mfr # A714ORB
Zoro # G700916509
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Length (In.) 3.0 in
- Height 2.0 in
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # A714ORB
- Zoro # G700916509
- UPC # 26508181317
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Width | 2.5 in |
Length (In.) | 3.0 in |
Height | 2.0 in |
Details
Finish | Oil Rubbed Bronze |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGT15838S)
- ALFA LAVAL Felt Seal Actuator (17-101)
- ZORO SELECT 2-1/2" MNPT x 2" FNPT Galvanized Hex Bushing (511-998BC)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P543)
- MOEN Vacuum Breaker (A714)
- LEGEND VALVE 3/4" T-553 VACUUM BREAKER (107-194)
- APOLLO VALVES Vacuum Breaker, 1/4In, FNPT, Bronze, 125 psi (3810101)
- BARNES & JONES 3856 1/2" Vacuum Breaker For (3856)
- FEBCO 1 in. FPT in. X 1 in. FPT in. Bronze Vacuum Breaker (T950010)
- APOLLO VALVES Vacuum Breaker, 1/4 In, FNPT, Brass, 125 psi (3820101)
- WATTS Vacuum Breaker, 1-1/2inH, Tamper-Proof (LF8AC)
- Moen Valves