Shop All Escutcheons
Moen
Two-Hole Widespread Escutcheon Kit in Brushed Gold
Mfr # 201913BG
Zoro # G210331816
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish Gold
- Depth 1.5 in
- Width 7.25 in
- Height 10.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # 201913BG
- Zoro # G210331816
- UPC # 26508347867
- Country of Origin Unknown
- Category Escutcheons
Dimensions
Depth | 1.5 in |
Width | 7.25 in |
Height | 10.8 in |
Details
Color/Finish | Gold |
Finish | Brushed Gold |
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Covered under Moen's 1 year warranty
- •10.8" x 7.25" x 1.5" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Dual Handle AmrStndMont Cset 5" Gn Spt 6" Wb 1.5GPM, Polished chrome (7500.160.002)
- ZORO SELECT 1-1/2" FNPT 304/304L SS Threaded Outlet (300810350212)
- STEEL & OBRIEN 1-1/2" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 316 (21MP-1.5X.75-316)
- ZORO SELECT 1-1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH10)
- MOEN Escutcheon - (141002)
- MOEN Chateau Shower Escutcheon (157131)
- MOEN Escutcheon Kit (191935)
- MOEN Monticello Spout Escutcheon (103463)
- MOEN Escutcheon - (97577)
- MOEN Shower Escutcheon - (178755)
- KOHLER Escutcheon, 1224551-CP (1224551-CP)
- Moen Escutcheons