Shop All Bathtub Fillers
Moen
Two-Handle Tub Filler Includes Hand Shower Brushed Nickel
Mfr # S22105BN
Zoro # G401235725
product price: $2,575.99
/ea
Free Shipping & Returns
$2,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 GPM (6.65 L/min) max.
- Finish Brushed Nickel
- Height 5.25
- Width 8.25
- Length 9.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # S22105BN
- Zoro # G401235725
- UPC # 26508251089
- Country of Origin Portugal
- Category Bathtub Fillers
Dimensions
Height | 5.25 |
Width | 8.25 |
Length | 9.625 |
Details
Flow Rate | 1.75 GPM (6.65 L/min) max. |
Finish | Brushed Nickel |
Weight | 11 |
Handles | 2 Cross Handles |
Collection | Weymouth |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Replacement cartridge for SY/IC/RV, 750 (750R)
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- PFISTER Pfister Contempra Water Saving Showerhead Chrome (015-NC11)
- MOEN Dartmoor Tub Filler in Brushed Nickel (TF3858BN)
- MOEN 90 Degree One-Handle Tub Filler & Handshower in Matte Black (S905BL)
- MOEN One-Handle Tub Filler Includes Hand Shower (S3105)
- DELTA Galeon: Wall Mount Tub Filler (T5771-BLWL)
- ALFI BRAND Brushed Nickel Sgl Hole Floor Mount Waterfall Tub Filler (AB2843-BN)
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4746-SS-PR-FL)
- KOHLER Bath Filler Trim, Polished Chrome, Floor (T97328-4-CP)
- Moen Bathtub Faucets & Accessories