Shop All Roman Bathub Faucets
Moen
Two-Handle Roman Tub Faucet
Mfr # T624
Zoro # G501232419
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.8
- Width 9.2
- Length 13.5
- Weight 3.1
- Collection Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T624
- Zoro # G501232419
- UPC # 26508270240
- Country of Origin United States
- Category Roman Bathub Faucets
Dimensions
Height | 2.8 |
Width | 9.2 |
Length | 13.5 |
Details
Finish | Chrome |
Weight | 3.1 |
Collection | Traditional |
Handles | 2 Lever Handles |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3-1/2 Inch Kitchen Sink Drain Assembly With Traingular Base (4401411)
- ZORO SELECT 3/4" FNPT 316/316L SS Coupling (1500300718)
- ZORO SELECT Expansion Joint, Single Sphere, 9 in. OD (WA-64-NN)
- VALUE-TUBE Value-Tube LLDPE Tubing, 8mm / 5/16" OD x 100', Natural (PE08M/516ANA)
- MOEN Two-Handle Roman Tub Faucet (T943)
- MOEN Two-Handle Roman Tub Faucet Oil Rubbed Bronze (T933ORB)
- MOEN Two-Handle Roman Tub Faucet (T990)
- MOEN Voss Two-Handle Roman Tub Faucet with Handshower in Matte Black (T694BL)
- MOEN Two-Handle Roman Tub Faucet Matte Black (T393BL)
- MOEN Two-Handle Roman Tub Faucet (T623)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- Moen Roman Bathub Faucets