Shop All Roman Bathub Faucets
Moen
Two-Handle Roman Tub Faucet Mediterranean Bronze
Mfr # T624BRB
Zoro # G301232893
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.8
- Width 9.2
- Length 13.6
- Weight 3.1
- Collection Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T624BRB
- Zoro # G301232893
- UPC # 26508270257
- Country of Origin United States
- Category Roman Bathub Faucets
Dimensions
Height | 2.8 |
Width | 9.2 |
Length | 13.6 |
Details
Finish | Mediterranean Bronze |
Weight | 3.1 |
Collection | Traditional |
Handles | 2 Lever Handles |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 1/2" x 1/2" Male NPT (B12-04ML)
- JOMAR VALVE 3/4" PVC Sched 80 True Union Valve (T-703)
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011218)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (PVC 638-4B4B-F)
- MOEN Two-Handle Roman Tub Faucet Matte Black (T393BL)
- MOEN Two-Handle Roman Tub Faucet (T943)
- MOEN Two-Handle Roman Tub Faucet (T373)
- MOEN Two-Handle Roman Tub Faucet (T623)
- MOEN Voss Two-Handle Roman Tub Faucet with Handshower in Matte Black (T694BL)
- MOEN Two-Handle Roman Tub Faucet Oil Rubbed Bronze (T933ORB)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Matte Black (T2759-BL)
- Moen Bathtub Faucets & Accessories