Shop All Bar Sink Faucets
Moen
Two-Handle Pantry Faucet
Mfr # 8276
Zoro # G701233230
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 7.0 in
- Spout Length 8.66 in
- Handle Type Single 2 Handle Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8276
- Zoro # G701233230
- UPC # 26508167717
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 7.0 in |
Spout Length | 8.66 in |
Details
Item | Bar Sink Faucets |
Finish | Chrome |
Handle Type | Single 2 Handle Blade |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Retainer (620-140JKABNF)
- DANCO Stem Central Brs -Hot Ll (15835E)
- GROHE Universal Cap Starlight Chrome (46243000)
- SSI 2" Wafer Flange Cast Iron Double Disc Check Valve (0200-125WTIBB-T)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- DELTA Broderick Single Handle Pull-Down Bar/Prep Faucet (9990-BL-DST)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- NOVATTO WRIGHT Single Handle Pivotal Bar Faucet in Matte Black, (NBPF-108MB)
- DURA FAUCET CLASSICAL RV BAR FAUCET - BRUSHED SATIN NICKEL (DF-PB150C-SN)
- JONES STEPHENS Oil Rubbed Bronze Bar Tap Faucet (B70007)
- Moen Bar Sink Faucets