Shop All Bar Sink Faucets
Moen
Two-Handle Pantry Faucet
Mfr # 8270
Zoro # G201233679
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 3.2 in
- Handle Type Single 2 Handle Lever
- Spout Length 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8270
- Zoro # G201233679
- UPC # 26508154618
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 3.2 in |
Spout Length | 13.5 in |
Details
Item | Bar Sink Faucets |
Finish | Chrome |
Handle Type | Single 2 Handle Lever |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY O-ring (269-1411)
- MOEN Vacuum Breaker (A714)
- MUELLER INDUSTRIES 1/2 QTR TURN 6 FF ANTI SIPHON104-573 (104-823HC)
- ANVIL Female Socket, Forged Steel Reducer Insert (0362213605)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- JONES STEPHENS Polar White Bar Tap Faucet (B70001)
- NOVATTO WRIGHT Single Handle Pivotal Bar Faucet in Matte Black, (NBPF-108MB)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8279)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- Moen Kitchen Faucets & Accessories