Shop All Bathroom Sink Faucets
Moen
Two-Handle Lavatory Faucet
Mfr # 8922
Zoro # G001232926
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single 2 Handle Wing
- Weight 6.1 lb
- Height 5.9 in
- Length 11.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 8922
- Zoro # G001232926
- UPC # 26508039175
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 5.9 in |
Length | 11.9 in |
Width | 7.9 in |
Details
Finish | Chrome |
Handle Type | Single 2 Handle Wing |
Weight | 6.1 lb |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Flo-Cloz(R) Cartridge, Plastic Seat (2260-001-002)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X1-PL-316)
- ZORO SELECT CPVC Flange, Schedule 80, 6" Pipe Size, Socket (9854-060)
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 13)
- MOEN LINDOR LAV FCT 2H SBN (84506SRN)
- MOEN Chrome One-Handle Bathroom Faucet (CA47711L)
- MOEN Wristblade Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8810)
- MOEN Mikah Matte Black Two-Handle Bathroom Sink Faucet 4 in. (84311BL)
- MOEN One-Handle Sensor-Operated Lavatory Faucet (8552AC)
- MOEN Belfield Two-Handle Bathroom Faucet (6401)
- ZURN Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL)
- Moen Bathroom Sink Faucets