Shop All Faucet Accessories
Moen
Two-Handle Bathroom Faucet Oil Rubbed Bronze
Mfr # T6420ORB
Zoro # G200917457
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Handle Type Single 2 Handle Lever
- Height 2.75 in
- Overall Length (In.) 13.62 in
- Width 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T6420ORB
- Zoro # G200917457
- UPC # 26508153154
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 2.75 in |
Overall Length (In.) | 13.62 in |
Width | 9.25 in |
Details
Finish | Oil Rubbed Bronze |
Handle Type | Single 2 Handle Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 1/4" x 0.096" Barb Brass Union Tee (224-6-6-5/32)
- KOHLER Statement 1F 305Mm/12 Round Rainhead Matte Black (26292-BL)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-360)
- LEGEND VALVE 2" SS316 CAP (416-128)
- MOEN Hose & Spray (168496)
- MOEN Hose Kit - (131381)
- MOEN Faucet Service Kit, Chrome, Single Lever (101310)
- MOEN Hose & Spray (136106)
- MOEN Kitchen Spout, 12 Long (12828)
- MOEN Lift Rod Kit - (123804)
- DELTA Trim Sleeve, Diverter RP51916 Chr (RP51916)
- Moen Faucet Accessories