Shop All Bathroom Sink Faucets
Moen
Two-Handle Bathroom Faucet Brushed Nickel
Mfr # 6901BN
Zoro # G800917239
product price: $344.29
/ea
Free Shipping & Returns
$344.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Handle Type Single 2 Handle Lever
- Weight 5.25 lb
- Height 5.6 in
- Width 8.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6901BN
- Zoro # G800917239
- UPC # 26508230176
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 5.6 in |
Width | 8.2 in |
Length | 10.2 in |
Details
Finish | Brushed Nickel |
Handle Type | Single 2 Handle Lever |
Weight | 5.25 lb |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Forged Steel Union (0361520802)
- DELTA Delta Lever Handle Kit - No Accent - 17 Series Chrome (RP32103)
- PARKER 1/4" MNPT 316 SS Hex Nipple (4-4 MHN-SS)
- SPEAKMAN Manual 3 Hole Widespread Faucet, Brushed Bronze (CD523BBZ)
- MOEN Hilliard 1H Lav Brb (84535BRB)
- MOEN Two-Handle Lavatory Faucet (8917)
- MOEN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8210F05)
- MOEN Halle 2H Ws Srn (84972SRN)
- MOEN Indicator Washer Kit, Lavatory, PK2 (97274)
- MOEN Ccy Lf 1.2 2Hdl Lev Cc Lav Fct Mebr (WS84924BRB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-PRABCP)
- Moen Bathroom Sink Faucets