Shop All Bathroom Sink Faucets
Moen
Two-Handle Bathroom Faucet Brushed Nickel
Mfr # 6410BN
Zoro # G900916422
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Handle Type Single 2 Handle Lever
- Weight 4.35 lb
- Length 10.2 in
- Width 8.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 6410BN
- Zoro # G900916422
- UPC # 26508153116
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 10.2 in |
Width | 8.1 in |
Height | 5.5 in |
Details
Finish | Brushed Nickel |
Handle Type | Single 2 Handle Lever |
Weight | 4.35 lb |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX2)
- PUR Pur Fct 2Stage Vert Wht (FM-3333B)
- SUPERIOR TOOL PIPE CUTTER 1/8""- 2"" (02802)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (22600045012000)
- MOEN Faucet Lav 2H Chr Ll (WS84913)
- MOEN Halle 2H Ws Srn (84972SRN)
- MOEN Eva One-Handle Bathroom Faucet (6400)
- MOEN Knob Handle Kit, Tub And Shower (98039)
- MOEN SGL FaucetPull Spout (CA87011SRS)
- MOEN Brushed Nickel One-Handle Bathroom Faucet (CA40717BN)
- KOHLER 4 in Mount, 3 Hole Farmington Self-Rimming Lavatory With (2905-4-96)
- Moen Bathroom Sink Faucets & Accessories