Shop All Faucet Accessories
Moen
Two-Handle Bathroom Faucet Brushed Gold
Mfr # TS6985BG
Zoro # G500917584
Free Shipping & Returns
$696.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Height 3.3 in
- Overall Length (In.) 13.4 in
- Width 9.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Moen
- MFR # TS6985BG
- Zoro # G500917584
- UPC # 26508303214
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Height | 3.3 in |
Overall Length (In.) | 13.4 in |
Width | 9.2 in |
Details
Finish | Brushed Gold |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lever Mechanism Kit, Lavatory (102568)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Inswing Slide Latch Door Hardware, Aluminum Alloy (40-8571005)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-1/8 In (UX21810)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- MOEN Gasket, 113958 (113958)
- MOEN Lift Rod Kit (2011)
- MOEN Faucet Service Kit, Chrome, Single Lever (101310)
- MOEN Stem Extender, Tub And Shower (96945)
- MOEN Plug Button Kit (42006BN)
- MOEN Commerical Spout (S0020)
- DELTA Monitor, 13 Series T/S Trim (T13422-PD)
- Moen Faucet Accessories