Shop All Shower Drains
Moen
Tub/Shower Drain Covers Wrought Iron
Mfr # T90331WR
Zoro # G000920954
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3.75 in
- Finish Wrought Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # T90331WR
- Zoro # G000920954
- UPC # 26508184578
- Country of Origin Taiwan, Province of China
- Category Shower Drains
Dimensions
Length - Drains | 3.75 in |
Details
Finish | Wrought Iron |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Drain Part Kit (1366-002KJKNF)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, clear Single Pack (M 6228)
- ELM ELM UTILATUB 14CP Laundry Tub Combo Kit, 23 in W x 15 in D Bowl, Polypropylene, White (14CP)
- BLAZING Blackzing SwitchBlackde PRO Pipe Cutter (SB5000)
- MOEN Tub/Shower Drain Covers Brushed Nickel (101663BN)
- MOEN Tub/Shower Drain Covers Brushed Gold (101663BG)
- MOEN Pop-Up Waste Kit (131553ORB)
- MOEN Drain Plug & Seat (10709BN)
- MOEN Tub/Shower Drain Covers Brushed Gold (101664BG)
- MOEN Drain Plug & Seat (10709BC)
- KINGSTON BRASS BSF6360BN Watercourse Floral 4" Square Grid Shower Drain, Nickel (BSF6360BN)
- Moen Shower Drains