Shop All Shower Drains
Moen
Tub/Shower Drain Covers Oil Rubbed Bronze
Mfr # 101664ORB
Zoro # G700920964
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.58 in
- Size 0.5" H x 5" W
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 101664ORB
- Zoro # G700920964
- UPC # 26508100363
- Country of Origin United States
- Category Shower Drains
Dimensions
Length - Drains | 8.58 in |
Size | 0.5" H x 5" W |
Details
Finish | Oil Rubbed Bronze |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNA13)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810045807)
- MOEN Handle Cap Kit (131099BN)
- BK RESOURCES Floor Drain Assembly Cover, 6-1/4" Diameter (BK-DAC)
- MOEN Tub/Shower Drain Covers Brushed Gold (102763BG)
- MOEN Tub/Shower Drain Covers Brushed Gold (101663BG)
- MOEN Tub/Shower Drain Covers (T90331)
- MOEN Drain Plug & Seat (10709BC)
- MOEN Pop-Up Waste Kit (131553BN)
- MOEN Tub/Shower Drain Covers Brushed Nickel (T90331BN)
- ALFI BRAND 24" Long Modern SS Linear Shower Drain w/o Cover (ABLD24A)
- Moen Shower Drains