Shop All Shower Drains
Moen
Tub/Shower Drain Covers Brushed Nickel
Mfr # 101664BN
Zoro # G000920947
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.75 in
- Size 0.25" H x 5" W
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 101664BN
- Zoro # G000920947
- UPC # 26508120903
- Country of Origin United States
- Category Shower Drains
Dimensions
Length - Drains | 8.75 in |
Size | 0.25" H x 5" W |
Details
Finish | Brushed Nickel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x FNPT Connector (P6FC6)
- HOSE MASTER 3/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ075SM120)
- ANVIL Flanged, Cast Iron Concentric Reducer Coupling, Class 125 (0306058405)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010821-S)
- MOEN Tub/Shower Drain Covers Oil Rubbed Bronze (101664ORB)
- MOEN Tub/Shower Drain Covers Brushed Gold (101663BG)
- MOEN Drain Plug & Seat (10709BC)
- MOEN Tub/Shower Drain Covers (T90331)
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- MOEN Tub/Shower Drain Covers Polished Nickel (T90331NL)
- ZORO SELECT Lift and Turn Bath Drain, Pipe 1-3/8"dia. (35231)
- Moen Shower Drains