Shop All Shower Drains
Moen
Tub/Shower Drain Covers Brushed Nickel
Mfr # 101663BN
Zoro # G500920959
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.7 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 101663BN
- Zoro # G500920959
- UPC # 26508120897
- Country of Origin China
- Category Shower Drains
Dimensions
Length - Drains | 8.7 in |
Details
Finish | Brushed Nickel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x Female Swivel Adapter (APXFF3434S)
- NDS Ball Valve, PVC Body, 1/2" Pipe Sz (E1410-05)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4 (0047-UA1)
- KINGSTON BRASS KS3781PL Restoration Bridge Kitchen Faucet, Polished Chrome (KS3781PL)
- MOEN Pop-Up Waste Kit (131553BN)
- MOEN Pop-Up Waste Kit (131553ORB)
- MOEN Tub/Shower Drain Covers Brushed Gold (101663BG)
- MOEN Tub/Shower Drain Covers Wrought Iron (T90331WR)
- MOEN Drain Plug & Seat (10709BN)
- MOEN Tub/Shower Drain Covers Brushed Gold (102763BG)
- OATEY 2 x 3 in. Low Profile Shower Drain (264464)
- Moen Shower Drains