Shop All Shower Drains
Moen
Tub/Shower Drain Covers Brushed Gold
Mfr # 102763BG
Zoro # G300920937
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.75 in
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 102763BG
- Zoro # G300920937
- UPC # 26508285435
- Country of Origin United States
- Category Shower Drains
Dimensions
Length - Drains | 8.75 in |
Details
Finish | Brushed Gold |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 3/4 Towel Bar Bracket in Brushed Nickel Brush Nickel PR (558715)
- HARVEY Wax Ring-Flange Toilet (001005-24)
- PARKER 5/16" Compression x 1/4" FNPT Brass Connector 10PK (66C-5-4)
- MASTER TOILET PLUNGER 4"" (MP100-1)
- MOEN Drain Plug & Seat (10709WR)
- MOEN Tub/Shower Drain Covers (T90331)
- MOEN Tub/Shower Drain Covers Brushed Nickel (101664BN)
- MOEN Drain Plug & Seat (10709BN)
- MOEN Tub/Shower Drain Covers Wrought Iron (101664WR)
- MOEN Tub/Shower Drain Covers Brushed Nickel (101663BN)
- WESTBRASS 2" Sch 40 PVC Shower Drains W/ 4-1/4" Square Cover in Polished Chrome (D206PS-26)
- Moen Shower Drains