Shop All Shower Drains
Moen
Tub/Shower Drain Covers Brushed Gold
Mfr # 101664BG
Zoro # G900920955
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.75 in
- Size 0.5" H x 5" W
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Moen
- MFR # 101664BG
- Zoro # G900920955
- UPC # 26508285428
- Country of Origin United States
- Category Shower Drains
Dimensions
Length - Drains | 8.75 in |
Size | 0.5" H x 5" W |
Details
Finish | Brushed Gold |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-84)
- APOLLO VALVES Ball Valve, 1 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10701)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, Bronze (7381231-200.2240A)
- NIBCO 1-1/2" NOM C x 2" MNPT Copper Reducing Adapter (604R 11/2x2)
- MOEN Tub/Shower Drain Covers Polished Nickel (T90331NL)
- MOEN Drain Plug & Seat (10709WR)
- MOEN Drain Plug & Seat (10709BC)
- MOEN Pop-Up Waste Kit (131553BN)
- MOEN Tub/Shower Drain Covers Brushed Gold (T90331BG)
- MOEN Tub/Shower Drain Covers Wrought Iron (102763WR)
- DYCONN Oil Rubbed Bronze Pop-Up Drain With Over Flow (PUDOF-ORB)
- Moen Shower Drains